Shop All Table Saws & Tile Saws
Dewalt
Table Saw 8.25 in Blade Dia., 24 1/4 in
Mfr # DWE7485WS
Zoro # G7808559
product price: $465.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 8.25 in
- Max. Cut Width Right of Blade 24 1/4 in
- Voltage 120V AC
- Bevel Angle Range 47 Degrees Right to -2 Degrees Left
- Max. Cutting Depth @ 0 Deg. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE7485WS
- Zoro # G7808559
- UPC # 885911737289
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 8.25 in |
Max. Cut Width Right of Blade | 24 1/4 in |
Max. Cutting Depth @ 0 Deg. | 1 1/2 in |
Max. Cutting Depth @ 45 Deg. | 1 3/4 in |
Arbor Size | 5/8 in |
Table Length | 26 in |
Overall Height | 27 in |
Table Width | 14 in |
Overall Length | 26 in |
Max. Cut Width Left of Blade | 12 1/2 in |
Exhaust Port Size | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Table Saw |
Voltage | 120V AC |
Bevel Angle Range | 47 Degrees Right to -2 Degrees Left |
Max. Blade Speed | 5,800 RPM |
Arbor Shape | Round |
Table Saw Type | Portable |
Variable Speed | No |
Power Source | Corded |
Stand Type | Folding |
Includes | (2) Blade Change Wrenches, 8-1/4" Carbide Blade, Anti-kickback pawls, Blade Guard Assembly, Compact Table Saw Stand, DWE7485 Table Saw, Mirter gauge, Non-through cut riving knife, Push Stick, Rip Fence |
Automatic Blade Safety Retraction | No |
Description
Table Saw, Power Source Corded, Blade Dia. 8.25 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 47 Degrees Right to -2 Degrees Left, Max. Cutting Depth @ 0 Deg. 1 1/2 in, Max. Cutting Depth @ 45 Deg. 1 3/4 in, Table Saw Type Portable, Stand Type Folding, Max. Cut Width Right of Blade 24 1/4 in, Max. Cut Width Left of Blade 12 1/2 in, Table Width 14 in, Table Length 26 in, Automatic Blade Safety Retraction No, Variable Speed No, Overall Height 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 7.2 Amp Top-Handle Jig Saw Kit (JS572EK)
- TENG TOOLS Straight/Right High Leverage Tin Snips - 491W (491W)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- GEARWRENCH Medium Hex Die Adapter (3884D)
- DEWALT FLEXVOLT(R) 60V MAX* Table Saw (Tool Only) (DCS7485B)
- DEWALT 10 in. Table Saw with Scissor Stand (DWE7491X)
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- DEWALT 10" Jobsite Table Saw 32 - 1/2" (82.5cm) Rip Capacity, and a Rolling Stand (DWE7491RS)
- DEWALT Cordless Cordless Table Saw 8-1/4 in Blade Dia. (DCS7485T1/ DCB606)
- DEWALT 10 in. High Capacity Wet Tile Saw (D36000)
- SKIL Skilsaw Rear Outfeed (SPT00B)
- Dewalt Table Saws & Tile Saws