Shop All Rod Hangers
Dewalt
Suspender Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK
Mfr # PFM227120N
Zoro # G1723659
Not eligible for select promotions
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Horizontal
- Screw Size 1/4"-20
- Compatible Material Steel
- Overall Length 1-1/2"
- Sub-Brand Suspender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # PFM227120N
- Zoro # G1723659
- UPC # 075352304687
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4"-20 |
Overall Length | 1-1/2" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/4 in |
Shank Length | 1 1/2 in |
Head Dia. | 1/2" |
Anchor Diameter | 3/8 in |
Compatible Rod Thread Size | 3/8"-16 |
Head Width | 0.5 in |
Body Length | 1 1/2 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Horizontal/Vertical, Screw Size 1/4 in, Overall Length 2 1/2 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Wood, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 1/2 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 50 PK (M51080.040.0001)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (53249)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-98)
- ITW E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (25316)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Concrete, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271050)
- DEWALT Rod Anchor, PK 25 (PFM2211260)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 2" L, Steel Zinc Plated, 25 PK (PFM2231250)
- DEWALT Hangermate Horizontal/Vertical Rod Hanger, Steel, #2 Size, 2-3/4" L, Steel Zinc Plated, 25 PK (PFM2231500)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 2-1/4" L, Carbon Steel Zinc Plated, 25 PK (05825S-PWR)
- DEWALT Hangermate Rod Hanger, Steel Polished, 25 PK (PFM2201050)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8008957)
- Dewalt Rod Hangers