Shop All Earbuds & Headphones
Dewalt
Surveillance Kits, Earbud, 5.5ft
Mfr # DXFRSSV1
Zoro # G1631019
product price: $46.19
/ea
Not eligible for select promotions
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Material Rubber/Plastic
- Type Audio Accessory
- Width (In.) 1 in
- For Use With DXFRS800, Mfr. No. DXFRS300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXFRSSV1
- Zoro # G1631019
- UPC # 856062006807
- Country of Origin Malaysia
- Category Earbuds & Headphones
Dimensions
Length (In.) | 4 in |
Width (In.) | 1 in |
Height (In.) | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Rubber/Plastic |
Type | Audio Accessory |
For Use With | DXFRS800, Mfr. No. DXFRS300 |
Item | Surveillance Kit |
Sub-Category | Radio Accessories |
Includes | Microphone |
Accessory Type | Headset |
Compatible Radio Series | DXFRS300, DXFRS800 |
Push To Talk | Yes |
Earpiece Color | Clear |
Compatible Radio Brand | Dewalt |
Compatible Radio Manufacturer Model Number | DXFRS300, DXFRS800 |
Number of Headsets Included | 1 |
Earpiece Style | Earbud |
Radio Connector Type | 2.5 mm Plug |
Number of Wires | 1 |
Earpiece Connection Type | Acoustic Tube |
Number of Ears | One Ear |
Volume Control | No |
Microphone Location | Shirt/Lapel |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Dewalt, Compatible Radio Series DXFRS300, DXFRS800, Compatible Radio Manufacturer Model Number DXFRS300, DXFRS800, Compatible Radio Grainger Model Number 55GZ35, 55GZ36, 807RW7, 807RW9, 807RX0, 807RX1, 807RX2, 807RX3, Headset Style Not Applicable, Earpiece Style Earbud, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Headsets Included 1
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVE Valve Steam Deck 64 GB (V004281-30)
- ILC Replacement for Toro Grandstand 48 300cca Battery (GRANDSTAND 48 300CCA BATTERY TORO)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- ALURATEK Iphne 3.5Mm Adptr (ADLA01F)
- DEWALT Wireless Earbuds with Charging Case (190 2092 DW2)
- DEWALT Jobsite Earphones, Wired, 3.5mm (190 9032 DW2)
- DEWALT Jobsite Pro Wireless Neckband Earphones (190 2091 DW2 A)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- DEWALT Earphone Lightning (190 3017 DW2)
- KOSS Over-Ear Headphones (182197)
- JVC Gumy Plus Inner-Ear Earbuds (Pink) (HAFX5P)
- Dewalt Earbuds & Headphones