Dewalt

Structural Anchoring Adhesive, Cartridge, Includes Nozzle (Discontinued)


Not eligible for select promotions
This Product is Discontinued
Shop for all Adhesive Anchors

Key Features

  • Compatible Material Concrete
  • Container Size 50.5 fl oz
  • Container Type Cartridge
  • Includes Mixing Nozzle
  • Working Time 15 min
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 50.5 fl oz
Rod Dia. 3/8 in -1-1/4 in
Container Size - Anchor Adhesives 51.0 fl oz
Compatible Anchor Size 3/8 to 1 1/4 in

Description

Epoxy Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 50.5 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 1:1, Full Cure Time 24 hr, Maximum Performance Temperature 104 Degrees F, Compatible Anchor Size 3/8 to 1 1/4 in, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.