Shop All Adhesive Anchors
This Product is Discontinued
Dewalt
Structural Anchoring Adhesive, Cartridge, Includes Nozzle (Discontinued)
Mfr # 08320SD-PWR
Zoro # G7252231
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Container Size 20 oz
- Container Type Cartridge
- Includes Nozzle
- Working Time 15 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 08320SD-PWR
- Zoro # G7252231
- UPC # 075352782522
- Country of Origin Germany
- Category Adhesive Anchors
Dimensions
Container Size | 20 oz |
Rod Dia. | 3/8 in -1-1/4 in |
Container Size - Anchor Adhesives | 20.0 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Structural Anchoring Adhesive |
Container Type | Cartridge |
Includes | Nozzle |
Working Time | 15 min |
Full Cure Time | 24 hr |
Mixing Ratio | 3:1 |
ICC Approved for Un-Cracked Concrete | Yes |
Mixing Steps | Dispensed and Mixed Simultaneously Through Nozzle |
Material | Epoxy |
Temp. Range (F) | 50 Degrees to 110 Degrees |
ICC Approved for Cracked Concrete | Yes |
Characteristics | Same Bond Strength At Room Temperature or 110 Degrees F |
For Use With | Manual, Pneumatic, Cordless Dispensing Tools |
Begins to Harden | 15 to 90 min |
Anchor Adhesive Type | Epoxy Anchor Adhesive |
Application | Rebar Doweling, Threaded Rod Bonding |
Meets/Exceeds | 2009 IBC, 2009 IRC, 2012 IBC, 2015 IRC, AASHTO M235 Type I, ASTM 881, ICC-ES 3298 |
Curing Time | 24 hr or Less |
Description
Structural Anchoring Adhesive, Container Size 20 oz, Container Type Cartridge, Includes Nozzle, Mixing Ratio 3:1, Full Cure Time 24 hr, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.