Shop All Line Trimmers & Brush Cutters
Dewalt
String Trimmer Kit, Bonus Battery 60V
Mfr # DCST972X1/DCB609
Zoro # G907731813
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 60 V
- Cordless Tools Included String Trimmer
- Includes (1) 0.080 Line Prewound in Spool, (1) Auxiliary Handle and Guard, (1) Charger, (1) DCST972 String Trimmer, (2) FLEXVOLT DCB609 Battery (3.0 Ah in 60V MAX* mode)
- Battery Capacity 9.0 AH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCST972X1/DCB609
- Zoro # G907731813
- Country of Origin Multiple
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Item | Combo Kits |
Voltage | 60 V |
Cordless Tools Included | String Trimmer |
Includes | (1) 0.080 Line Prewound in Spool, (1) Auxiliary Handle and Guard, (1) Charger, (1) DCST972 String Trimmer, (2) FLEXVOLT DCB609 Battery (3.0 Ah in 60V MAX* mode) |
Battery Capacity | 9.0 AH |
Number of Tools | 1 |
Battery Included | DCB609 |
String Trimmer | DCST972 |
Case Included | No |
Number of Batteries Included | 2 |
Battery Model No. | DCB609 |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries |
Power Source | Cordless |
Battery Series | FLEXVOLT |
Wireless Tool Tracking | No |
Charger Included | Yes |
Description
Combo Kits, Cordless Tools Included String Trimmer, Voltage 60 V, Power Source Cordless, Number of Tools 1, Battery Capacity 9.0 AH, Includes (1) 0.080 Line Prewound in Spool, (1) Auxiliary Handle and Guard, (1) Charger, (1) DCST972 String Trimmer, (2) FLEXVOLT DCB609 Battery (3.0 Ah in 60V MAX* mode), Tool Brand DEWALT, Battery Included DCB609, Number of Batteries Included 2, Battery Model No. DCB609, Battery Series FLEXVOLT, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER 540-0001 Universal Front To Back Style BBQ Grill Tube Burner, Pipe B (540-0001)
- SPEEDRITE Speedrite - Econo Reel (SR015)
- SMITHS Lawn Mower Blade Sharpener (50603)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- DEWALT FLEXVOLT 60V, Cordless String Trimmer, 45In Shaft L (DCST970X1S)
- DEWALT Edger Attachment (DWOAS4ED)
- DEWALT FLEXVOLT Cordless String Trimmer, Electric, 60V (DCST970B)
- DEWALT String Trimmer (DCST925M1)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger Kit (DCED472X1)
- DEWALT Cordless String Trimmer Kit, 50In Shaft L (DCST922P1)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- Dewalt Trimmers