Shop All Tool Storage Accessories
Dewalt
Storage W/ Step Stool
Mfr # DWST25090
Zoro # G9264485
Free Shipping & Returns
Not eligible for select promotions
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Drawers 0
- Overall Depth 25 in
- Locking System None
- Configuration Individual Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWST25090
- Zoro # G9264485
- UPC # 076174810837
- Country of Origin Israel
- Category Tool Storage Accessories
Dimensions
Overall Depth | 25 in |
Overall Width | 11 5/8 in |
Overall Height | 11 3/8 in |
Interior Dimensions | 11 in W x 11 in H x 25 in D |
Description
Tool Box, Material Plastic, Overall Depth 25 in, Overall Height 11 3/8 in, Overall Width 11 5/8 in, Locking System None, Color Black, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Closure Type Clasp, Configuration Individual Tool Box, Features Elevated Tote Prevents Bending for Grabbing Tools, Side Latches Lock Stool and Tote for a Security, Stool Step is Secured with Safely Lock Buttons, Handle Grip Style Plastic Coated, Handle Type Stationary, Includes Casters No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 5.00mm (C72255)
- VAUGHAN 1 in Dia. Soft Hammer Tip, Plastic, Red, Press Fit (SF6S)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- CLESCO 1/2" ID Motor Shaft Arbor Standard Type - Economy Style, As-4Fs (AS-4FS)
- DEWALT Suspenders (DWST550116)
- DEWALT Yellow, Clipboard (DWST17818)
- DEWALT Foam Inserts, Gray, 19" L, 3 1/8" H (DWST08121)
- DEWALT 17-11/64"W Stackable Storage Cart, Black/Yellow7-1/8"H (DWST17889)
- DEWALT Adapter, Blk/Ylw, Plastic, 21" L, 13-1/2" W (DWST08017)
- DEWALT Foam Inserts, Gray, 19" L, 1 1/2" H (DWST08111)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- Dewalt Tool Storage Accessories