Shop All Rotary Hammer Accessories
Dewalt
STOP BIT HEAD REPLACEMENT 3-PACK
Mfr # DWH002SBH
Zoro # G6621988
product price: $33.25
/pk 3, $11.08/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With DWH303DH, Mfr. No. D25303DH
- Application Drilling
- Type Attachment
- Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWH002SBH
- Zoro # G6621988
- UPC # 885911620017
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 6 in |
Overall Length (In.) | 6 in |
Blade Width (In.) | 2 in |
Overall Length | 5 in |
Drill Bit Size | 2 1/8 in |
Pipe/Rigid Conduit Entrance Size | 2 1/8 in |
Shank Hex Size | 7/16 in |
Shank Length | 3 in |
Flute Length | 1 in |
Maximum Drilling Depth | 3 in |
Maximum Application Diameter | 1 1/2 in |
Compatible Hose Diameters | 1 1/4 in |
Description
Dust Nozzle, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 1 1/2 in, Solid Bit Optimal Drilling Range in Concrete 1 in to 1/2 in, Product Type Dust Nozzle, Compatible with Manufacturer Part Number D25303DH, DWH303DH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 816-C 16Ft Aluminum Leveling Rod (CR) - 8ths (11-816-C)
- KAPRO 441 Super Durable Line Level (441-08)
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- DEWALT SDS Plus Chisel Bits (DW5349)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- DEWALT 10" Carbide Bushing Tool (DWA5856)
- DEWALT STOP BIT HEAD NOZZLE KIT (DWH003SBH)
- DEWALT SDS MAX 3" x 16" Scaling Chisel (DWA5855)
- DEWALT SDS ROTARY HAMMER DUST BOX EVACUATOR (DWH079D)
- DEWALT SDS Plus Chisel Bits (DW5348)
- Dewalt Rotary and Demolition Hammers