Shop All Rotary Hammer Accessories
Dewalt
STOP BIT HEAD NOZZLE KIT
Mfr # DWH003SBH
Zoro # G6609753
product price: $44.29
/ea
Not eligible for select promotions
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With DWH303DH, Mfr. No. D25303DH
- Application Drilling
- Includes (2) Fasteners, Standard Drill Bit Head, Stop Bit Head, Stop Bit Nozzle Body, Wrench
- Length (In.) 8 in
- Blade Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWH003SBH
- Zoro # G6609753
- UPC # 885911620024
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 8 in |
Blade Width (In.) | 2 in |
Overall Length (In.) | 8 in |
Overall Length | 5 in |
Drill Bit Size | 2 1/4 in |
Pipe/Rigid Conduit Entrance Size | 2 1/4 in |
Shank Length | 3 in |
Maximum Drilling Depth | 3 in |
Flute Length | 1 in |
Maximum Application Diameter | 1 1/2 in |
Compatible Hose Diameters | 1 1/4 in |
Description
Dust Nozzle, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 1 1/2 in, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/2 in, Product Type Dust Nozzle, Compatible with Manufacturer Part Number D25303DH, DWH303DH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2830-A)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #51 (C23163)
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204B)
- DEWALT SDS Plus Chisel Bits (DW5350)
- DEWALT SDS ROTARY HAMMER DUST BOX EVACUATOR (DWH079D)
- DEWALT 3/4" Ground Rod Driver 3/4" Hex x 21/32" Round Spline Shank (DW5785)
- DEWALT SDS MAX 2" x 16" Scaling Chisel (DWA5854)
- DEWALT SDS PLUS 1-1/2" x 12" Scaling Chisel (DWA5321)
- DEWALT SDS MAX 1" x 16" Cold Chisel (DWA5853)
- DEWALT SDS Plus Chisel Bits (DW5349)
- Dewalt Rotary Hammer Accessories