Shop All Step Drill Bits
Dewalt
Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, Titanium Nitride Coating
Mfr # DWA1786IR
Zoro # G7419641
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Titanium
- Finish Titanium Nitride
- Number of Pieces 1
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1786IR
- Zoro # G7419641
- UPC # 885911294089
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 7/8 in |
Shank Size | 1/4 in |
Sizes Included | 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
Number of Hole Sizes | 12 |
Bit Length | 3-13/32" |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Overall Length | 3 3/8 in |
Minimum Hole Size | 3/16 in |
Shank Hex Size | 1/4 in |
Number Hole Sizes | 12 |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 1 in |
Maximum Hole Size | 7/8 in |
Description
Step Drill Bit, High Speed Steel, Titanium Nitride Coating, 3/16 in to 7/8 in Size Range, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 3 3/8 in Overall Length, Maximum Drilling Depth 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Abrasive Belt Tool, General, 0.4, 13 in. L (15013)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- TECHNIKS Spring Collet, ER16, 1/16 in. (04216-1/16)
- DEWALT 1/8" - 1/2" IMPACT READY(R) Step Drill Bit (DWA1783IR)
- DEWALT 7/8", 1-1/8" IMPACT READY(R) Step Drill Bit (DWA1789IR)
- DEWALT 3/16" - 1/2" IMPACT READY(R) Step Drill BIt (DWA1784IR)
- RUKO TOOLS Step Drill, High Speed Steel (101005T)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- CLE-LINE 118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/4-3/4 x 1/16 (C20297)
- BIG HORN 1/4" Hex Shank Replacement Twist Step Drill Bit 3/8" (9.5mm) 6.5" Length (12605)
- Dewalt Drill Bits