Shop All Hose Reel Mounting Brackets
Dewalt
Steel Mounting Brackets, PK 10
Mfr # DXCM103-0212
Zoro # G505313039
product price: $13.99
/pk 10, $1.40/ea
Sold in multiples of 4 for $55.96
Not eligible for select promotions
$55.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCM103-0212
- Zoro # G505313039
- UPC # 846212091326
- Country of Origin China
- Category Hose Reel Mounting Brackets
Details
Promotion Restriction | Not eligible for promotion |
Base Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WTG Welded Tang Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (400710)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- TITAN HD Motor Dual Run Cap, 45/5 MFD, 440V, Oval (POCFD455A)
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- COXREELS Mounting Bracket Kit F7 Reels (MR-1)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- COXREELS Spring Can Assy 10In (689-5)
- COXREELS Hose Stop 1In (20214)
- COXREELS Spring Can Assy 12In (690-2)
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- Dewalt Hose Reel Mounting Brackets