Shop All Lag Shield Anchors
Dewalt
Steel Dropin Single Lag Shield, 5/8" Dia, 2-1/2" L, Stainless Steel Plain, 25 PK
Mfr # 06210-PWR
Zoro # G8721151
product price: $278.99
/pk 25, $11.16/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drop-In Anchor Type Non-Flange
- Compatible Material Concrete
- Anchor Diameter 5/8"
- Material Grade 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06210-PWR
- Zoro # G8721151
- UPC # 753520621056
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 2-1/2" |
Drill Bit Size | 7/8" |
Minimum Hole Depth | 2-1/2" |
Thread Size | 5/8"-11 |
Bolt Dia. | 5/8 in |
Thread Depth | 1.19 in |
Bolt or Rod Size | 5/8 in |
Description
Expansion Anchor, Anchor Diameter 5/8 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 1.19 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, System of Measurement Inch, Bolt or Rod Size 5/8 in, Material Grade/Class 18-8, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.018.0100)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0150)
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 1 in L (UST237612)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Stainless Steel Plain, 100 PK (06204-PWR)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1" L, Alloy Steel Zinc Plated, 50 PK (01051-PWR)
- DEWALT Lag Shield Long Lag Shield, 1/2" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (01105-PWR)
- DEWALT Calk-In Single Lag Shield, 3/4" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (09230-PWR)
- DEWALT Calk-In Single Lag Shield, 5/16" Dia, 1/2" L, Alloy Steel Plain, 100 PK (09205-PWR)
- DEWALT Double Double Lag Shield, 1/4" Dia, 1-3/8" L, Alloy Steel Plain, 50 PK (09510-PWR)
- MIDWEST FASTENER Long Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (04186)
- Dewalt Lag Shield Anchors