Shop All Lag Shield Anchors
Dewalt
Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK
Mfr # 06226-PWR
Zoro # G8721185
Free Shipping & Returns
Not eligible for select promotions
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop-In Anchor Type Non-Flange
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Material Grade 316
- Overall Length 1-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 06226-PWR
- Zoro # G8721185
- UPC # 753520622664
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-9/16" |
Drill Bit Size | 1/2" |
Minimum Hole Depth | 1-9/16" |
Thread Size | 3/8"-16 |
Bolt Dia. | 3/8 in |
Thread Depth | 0.625 in |
Bolt or Rod Size | 3/8 in |
Description
Expansion Anchor, Anchor Diameter 3/8 in, Overall Length 1 9/16 in, Thread Size 3/8 In.-16, Thread Depth 0.625 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 1/2 in, Minimum Hole Depth 1 9/16 in, System of Measurement Inch, Bolt or Rod Size 3/8 in, Material Grade/Class 316, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 29/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ1)
- X1 TOOLS 7/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1190x30)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74363)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7988-1420-3B)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 5/8" L, Steel Zinc Plated, 100 PK (06335-PWR)
- DEWALT Lag Shield Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Zinc Plated, 50 PK (01055-PWR)
- DEWALT Lag Shield Short Lag Shield, 7/8" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (01251-PWR)
- DEWALT Lag Shield Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Zinc Plated, 50 PK (01205-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Stainless Steel Plain, 10 PK (06212-PWR)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 1000 PK (09222-PWR)
- ZORO SELECT Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 100 PK (14AMS)
- Dewalt Lag Shield Anchors