Shop All Lag Shield Anchors
Dewalt
Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Steel Zinc Plated, 10 PK
Mfr # 06332-PWR
Zoro # G8721316
original price:
$77.37
14% off
new price: $66.19
/pk 10, $6.62/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drop-In Anchor Type Non-Flange
- Compatible Material Concrete
- Anchor Diameter 3/4"
- Overall Length 3-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06332-PWR
- Zoro # G8721316
- UPC # 753520633240
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 3-3/16" |
Drill Bit Size | 1" |
Minimum Hole Depth | 3-3/16" |
Thread Size | 3/4"-45 |
Bolt Dia. | 3/4 in |
Thread Depth | 1.38 in |
Bolt or Rod Size | 3/4 in |
Description
Expansion Anchor, Anchor Diameter 3/4 in, Overall Length 3 3/16 in, Thread Size 3/4 In.-4 1/2, Thread Depth 1.38 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1 in, Minimum Hole Depth 3 3/16 in, System of Measurement Inch, Bolt or Rod Size 3/4 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Flange Nut, 3/4"-10, Isoplast, Not Graded, Plain, 3/4 in Hex Wd (874370)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 6" L, 18-8 Stainless Steel Plain, 10 PK (WW-5860)
- ZORO SELECT Push-In Rivet, Dome Head, 0.375 in Dia., 27/32 in L, Nylon Body, 25 PK (5710PK)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07080.050.0025)
- DEWALT Calk-In Single Lag Shield, 3/8" Dia, 5/8" L, Alloy Steel Plain, 100 PK (09210-PWR)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Stainless Steel Plain, 50 PK (06228-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Stainless Steel Plain, 10 PK (06212-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Steel Zinc Plated, 50 PK (06326-PWR)
- DEWALT Steel Dropin Single Lag Shield, 5/8" Dia, 2-1/2" L, Stainless Steel Plain, 25 PK (06230-PWR)
- MIDWEST FASTENER Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK (54852)
- Dewalt Lag Shield Anchors