Shop All Lag Shield Anchors
Dewalt
Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Stainless Steel Plain, 100 PK
Mfr # 06204-PWR
Zoro # G8721124
original price:
$127.99
10% off
new price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop-In Anchor Type Non-Flange
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Material Grade 303
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06204-PWR
- Zoro # G8721124
- UPC # 753520620448
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Drill Bit Size | 3/8" |
Minimum Hole Depth | 1" |
Thread Size | 1/4"-10 |
Bolt Dia. | 1/4 in |
Thread Depth | 0.44 in |
Bolt or Rod Size | 1/4 in |
Description
Expansion Anchor, Anchor Diameter 1/4 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.44 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Material Grade/Class 18-8, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0162)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U01000.037.0150)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 1/2 In L (WWG-CLPS-107)
- VAST Spring Nut, 1/4"-20, Plain Finish, 100 PK (V230 1/4-100)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Steel Zinc Plated, 50 PK (06326-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06206-PWR)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1" L, Alloy Steel Zinc Plated, 50 PK (01051-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06330-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Steel Zinc Plated, 10 PK (06332-PWR)
- DEWALT Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (09525-PWR)
- PRIME-LINE Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (9071230)
- Dewalt Lag Shield Anchors