Shop All Lag Shield Anchors
Dewalt
Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK
Mfr # 06330-PWR
Zoro # G8721307
product price: $51.55
/pk 50, $1.03/ea
Not eligible for select promotions
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop-In Anchor Type Non-Flange
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 2"
- Sub-Brand Steel Dropin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06330-PWR
- Zoro # G8721307
- UPC # 753520633004
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2" |
Drill Bit Size | 5/8" |
Minimum Hole Depth | 2" |
Thread Size | 1/2"-6 |
Thread Depth | 0.81 in |
Bolt Dia. | 1/2 in |
Bolt or Rod Size | 1/2 in |
Description
Expansion Anchor, Anchor Diameter 1/2 in, Overall Length 2 in, Thread Size 1/2 In.-6, Thread Depth 0.81 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, System of Measurement Inch, Bolt or Rod Size 1/2 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18114)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK (08109)
- X1 TOOLS 3/16" x 2-3/8" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1040x1)
- PRECISION BRAND Arbor Shim, 0.0930x3/4 ID, Pk10 (25178)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (06337-PWR)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Steel Zinc Plated, 50 PK (06326-PWR)
- DEWALT Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (09525-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06328-PWR)
- DEWALT Lag Shield Long Lag Shield, 7/8" Dia, 3-1/2" L, Alloy Steel Zinc Plated, 25 PK (01255-PWR)
- MKT FASTENING Double Lag Shield, 1-1/4" Dia, 4" L, Alloy Steel Plain, 5 PK (6212000)
- Dewalt Concrete Anchors