Shop All Drop-In Anchors
Dewalt
Steel Dropin Flush Embedment Anchor, 3/4" Dia, 3-3/16" L, Carbon Steel Zinc Plated, 10 PK
Mfr # 06312-PWR
Zoro # G5354863
Not eligible for select promotions
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 3/4"
- Overall Length 3-3/16"
- Sub-Brand Steel Dropin
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 06312-PWR
- Zoro # G5354863
- UPC # 075352063126
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 3-3/16" |
Drill Bit Size | 1" |
Thread Size | 3/4"-10 |
Min. Hole Depth | 3 3/16 in |
Bolt Dia. | 3/4 in |
Thread Depth | 1.38 in |
Bolt or Rod Size | 5/8 in |
Minimum Hole Depth | 3 3/16 in |
Description
Drop-In Anchor, Anchor Diameter 1 in, Overall Length 3 3/16 in, Thread Size 3/4 In.-10, Thread Depth 1.38 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1 in, Minimum Hole Depth 3 3/16 in, System of Measurement Inch, Bolt or Rod Size 5/8 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 46U166
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 3/16Dx1 1/2 In L, Pk25 (MS16555-645)
- ERICKSON Locknut/Stopscrew, LNA304M (LNA304M)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1422)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Plain, 25 PK (06648-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09340-PWR)
- DEWALT Calk-In Short Drop-In Anchor, 5/8" L, Steel Plain (09211-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, 316 stainless steel Plain, 100 PK (06224-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09330-PWR)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09221-PWR)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (1338000)
- Dewalt Concrete Anchors