Shop All Drop-In Anchors
Dewalt
Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK
Mfr # 06304-PWR
Zoro # G5355143
original price:
$48.95
64% off
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use In Concrete
- Anchor Diameter 1/4"
- Overall Length 1"
- Sub-Brand Steel Dropin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 06304-PWR
- Zoro # G5355143
- UPC # 075352063041
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Drill Bit Size | 3/8" |
Thread Size | 1/4"-20 |
Thread Depth | 0.44 in |
Min. Hole Depth | 1 in |
Bolt Dia. | 1/4 in |
Minimum Hole Depth | 1 in |
Bolt or Rod Size | 1/4 in |
Description
Drop-In Anchor, Anchor Diameter 1/4 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.44 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 46U162
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (7448SD1-PWR)
- NEWPORT FASTENERS Jam Nut, 1-3/8"-6, Steel, Plain, 1-11/64 in Ht, 10 PK (579549-PR-10)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04104.075.0200)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 6 in Wd, Black (1587575)
- DEWALT Steel Dropin Flush Embedment Anchor, 5/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (06320-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (06308-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (09360-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/2" Dia, 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (09350-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09340-PWR)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Steel Zinc Plated, 80 PK (B30575.062.0001)
- Dewalt Concrete Anchors