Shop All Drop-In Anchors
Dewalt
Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 06344-PWR
Zoro # G8721291
product price: $71.79
/pk 50, $1.44/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use In Concrete
- Anchor Diameter 1/2"
- Overall Length 2"
- Sub-Brand Steel Dropin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06344-PWR
- Zoro # G8721291
- UPC # 753520634476
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Thread Depth | 0.81 in |
Min. Hole Depth | 2 in |
Bolt Dia. | 1/2 in |
Anchor Internal Thread Dia. | 1/2"-13 |
Bolt or Rod Size | 1/2 in |
Minimum Hole Depth | 2 in |
Description
Expansion Anchor, Anchor Diameter 1/2 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.81 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, System of Measurement Inch, Bolt or Rod Size 1/2 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 6 PK (76126)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (SCIA0-60050USA-100BX)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK5 (WWG-LPCZ-250-1250)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #8 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53789)
- DEWALT Smart DI Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (6304SD-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (06308-PWR)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09221-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, 18-8 Stainless Steel Plain, 50 PK (06208-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09330-PWR)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (1312CT0)
- Dewalt Drop-In Anchors