Shop All Drop-In Anchors
Dewalt
Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 06308-PWR
Zoro # G5383371
Not eligible for select promotions
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 1/2"
- Overall Length 2"
- Sub-Brand Steel Dropin
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 06308-PWR
- Zoro # G5383371
- UPC # 075352063089
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Thread Depth | 0.81 in |
Min. Hole Depth | 2 in |
Bolt Dia. | 1/2 in |
Minimum Hole Depth | 2 in |
Bolt or Rod Size | 1/2 in |
Description
Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.81 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, System of Measurement Inch, Bolt or Rod Size 1/2 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 46U164
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Climatek Steel Bugle Head Torx Drive, 300 PK (100101)
- ZORO SELECT Coupling Nut Reducer, 1/2"-13 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (250668BG)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 100 PK (BHS7X03030-100P1)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688112-100)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, 316 stainless steel Plain, 100 PK (06224-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/2" Dia, 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (09350-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09330-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09241-PWR)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, 1-3/8" L, 18-8 Stainless Steel 10 PK (DAS75)
- Dewalt Concrete Anchors