Shop All Drop-In Anchors
Dewalt
Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, 18-8 Stainless Steel Plain, 50 PK
Mfr # 06208-PWR
Zoro # G8721142
product price: $195.99
/pk 50, $3.92/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use In Concrete
- Anchor Diameter 1/2"
- Overall Length 2"
- Sub-Brand Steel Dropin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06208-PWR
- Zoro # G8721142
- UPC # 753520620820
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Thread Depth | 0.81 in |
Bolt Dia. | 1/2 in |
Min. Hole Depth | 2 in |
Anchor Internal Thread Dia. | 1/2"-13 |
Minimum Hole Depth | 2 in |
Bolt or Rod Size | 1/2 in |
Description
Expansion Anchor, Anchor Diameter 1/2 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.81 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, System of Measurement Inch, Bolt or Rod Size 1/2 in, Material Grade/Class 18-8, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07141.060.0040)
- ITW E-Z Ancor Screw Anchor, 1-5/16" L, Nylon (25200)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141170)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38200.062.0001)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09241-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (06304-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09221-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09330-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (6304SD-PWR)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (133800L)
- Dewalt Concrete Anchors