Shop All Stationary Electric Air Compressors
Dewalt
Stationary Air Compressor, 2-Stage, 230V, 8
Mfr # DXCMV5048055.1
Zoro # G7212014
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,839.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 80 gal.
- HP 5 HP
- Voltage 230V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXCMV5048055.1
- Zoro # G7212014
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Details
Promotion Restriction | Not eligible for promotion |
HP | 5 HP |
Voltage | 230V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 17 cfm |
Item | Electric Air Compressor |
Number of Stages | 2 |
Amps | 22A |
Description
Stationary Air Compressor,2-Stage,230V,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC 14 SAE Brass Cap w ORing, 10PK (F3005)
- ALEMITE Grease Fitting Zerk, 5/16"-24 UNF (A1711)
- BESTORQ Aftermarket CASE - I H 25079K Replacement Belt, B65 (B65)
- MIDWEST FASTENER 1/4" x 1/8MIP Brass Hose Barbs 6PK (66503)
- DEWALT Heavy Duty Compressor, 240V, 60 gal. (DXCMLA3706056)
- DEWALT Heavy Duty Compressor, 240V, 80 gal. (DXCMLA4708065)
- DEWALT Wheelbarrow Compressor, 120/240V, 8 gal. (DXCMTA1980854)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- DEWALT 3.7 RHP 60 Gallon 175 PSI Stationary Single Stage Air Compressor (DXCM602)
- DEWALT Compressor, 230/460V, 2-Stage, 120 gal. (DXCMH9919910)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR81)
- Dewalt Air Compressors