Shop All Staplers and Tackers
Dewalt
Staple Gun, Cordless, 20VDC, 18 ga. StapleW
Mfr # DCN681B/DCB230C
Zoro # G3576322
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCN681B/DCB230C
- Zoro # G3576322
- Country of Origin Multiple
- Category Staplers and Tackers
Details
Promotion Restriction | Not eligible for promotion |
Item | Staple Gun,Cordless,20VDC,18 ga. StapleW |
Description
Staple Gun,Cordless,20VDC,18 ga. StapleW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 7" Rafter Ang Square (RAS-1)
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77891)
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- DRILL AMERICA #35 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO35)
- DEWALT Hammer Tacker, Manual, Hvy Duty, 27/64in (DWHTHT450)
- DEWALT Staple Gun, Manual, Heavy Duty, Narrow Crwn (DWHTTR130LH)
- DEWALT Staple/Nail Gun, Manual, Hvy Duty, 27/64in (DWHTTR350)
- DEWALT Carbon Fiber Hmr Tacker (DWHT75900)
- DEWALT Multi-Tacker, Manual, 7-1/4"L, 1/2" Crown W (DWHTTR510)
- DEWALT Carbon Fiber Staplr 18Ga (DWHT80276)
- STANLEY Hammer Tacker, Manual, Heavy Dty, Narw Crwn (7yv51)
- Dewalt Fastening Tools