Shop All Screwdriver Bit Sets
Dewalt
Standard Sets with ToughCase(R)+ System
Mfr # DWAMF1280
Zoro # G4109875
original price:
$63.99
14% off
new price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (6) 1 in PH2, (5) 1 in Q2, (5) 1 in T20, (5) 1 in T25, (2) 2 in Q2, 2' SL8, (2) 2 in PH2, 2 in T20, 2 in T25, 3.5 in SL8, 3.5 in SQ2, 3.5 in PH2, 3.5 in PH1, Magentic Compact Drive, 1/4 Nutsetter, 5/16 Nutsetter, 3/8 Nutsetter, 1/4 Adapter Socket, 3/8 Adapter Socket, (2) 1/16 in, (2) 5/64 in, (2) 3/32 in, (2) 7/64 in, (2) 1/8 in, 9/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 3/8 in,small storage, (2) 1 in PH1, (3) 1 in PH3, (3) 1 in SL6, (3) 1 in SL8, (3) 1 in SL10, (2) 1 in Q1, (2) 1 in Q3, 1 in T10, (3) 1 in T15, 1 in T30, 1 in T40, Bit Holder
- Impact Rated Yes
- Bit Length 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 3/8 in, 1 in, 2 in, 3 1/2 in
- Application - Tools Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAMF1280
- Zoro # G4109875
- UPC # 885911641685
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Bit Length | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 3/8 in, 1 in, 2 in, 3 1/2 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (6) 1 in PH2, (5) 1 in Q2, (5) 1 in T20, (5) 1 in T25, (2) 2 in Q2, 2' SL8, (2) 2 in PH2, 2 in T20, 2 in T25, 3.5 in SL8, 3.5 in SQ2, 3.5 in PH2, 3.5 in PH1, Magentic Compact Drive, 1/4 Nutsetter, 5/16 Nutsetter, 3/8 Nutsetter, 1/4 Adapter Socket, 3/8 Adapter Socket, (2) 1/16 in, (2) 5/64 in, (2) 3/32 in, (2) 7/64 in, (2) 1/8 in, 9/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 3/8 in,small storage, (2) 1 in PH1, (3) 1 in PH3, (3) 1 in SL6, (3) 1 in SL8, (3) 1 in SL10, (2) 1 in Q1, (2) 1 in Q3, 1 in T10, (3) 1 in T15, 1 in T30, 1 in T40, Bit Holder |
Impact Rated | Yes |
Fastening Tool Item | Screwdriver Bit Set |
Item | Screwdriver Bit Set |
Application - Tools | Hand |
No. of Pieces | 80 |
Fastening Tool Material | S2 Steel |
Shop By | Hot Buys |
Description
Screwdriver Bit Set, No. of Pieces 80, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated Yes, Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 16" x 3/8" (01603)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 12 mm Size, Standard Socket, Black Phosphate (49-66-6244)
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- DIABLO Diamond Rimmed Disc for Metal Cutting fo (DDX060DIA101F)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2153)
- DEWALT 31-Pc. IMPACT READY(R) Extra Small ToughCase(R) Screwdriving Set (DWAX100IR)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1235RL)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWA2T40IRSET)
- DEWALT 12 PC DRILL / DRIVE HOLDER SET (DW2735P)
- DEWALT 14 Pc. Drive Guide Set (DW2097)
- WIHA Torque Control Set, Pieces 59 (28589)
- Dewalt Screwdrivers and Nutdrivers