Shop All Spiral Saws & Accessories
Dewalt
Standard Point Cut-Out Bit
Mfr # DWAST18010
Zoro # G7725274
product price: $8.45
/pk 10, $0.85/ea
Not eligible for select promotions
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 mm
- Cutting Depth 35 mm
- Material High Speed Steel
- Tip Style Cutting
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAST18010
- Zoro # G7725274
- UPC # 885911716284
- Country of Origin Brazil
- Category Spiral Saws & Accessories
Dimensions
Overall Length | 60 mm |
Cutting Depth | 35 mm |
Drill Bit Diameter | 1/8 in |
Shank Diameter | 1/8 in |
Flute Length | 35 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cut Out Bit |
Material | High Speed Steel |
Tip Style | Cutting |
Number of Flutes | 2 |
Bit Application | Drywall |
Finish | Bright |
Cutting Direction | Right Hand |
Primary Material Application | Drywall |
Max. Speed | 26,000 RPM |
Description
Cut Out Bit, Drill Bit Diameter 1/8 in, Max. Speed 26,000 RPM, Shank Diameter 1/8 in, Overall Length 60 mm, Bit Application Drywall, Primary Material Application Drywall, Material High Speed Steel, Tip Style Cutting, Finish Bright, Flute Length 35 mm, Cutting Direction Right Hand, Number of Flutes 2, Cutting Depth 35 mm, Tool Brand DEWALT(R), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7324HT)
- IRWIN Quick-Lift Heavy Duty Bar Clamp (IRHT83100)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru Tap, Steel (GN5C----F6---21)
- WIHA ESD Precision Screwdriver Set, Sl/Ph, 7pcs (27393)
- DEWALT PILOT POINT(R) Tip Cut-Out Bit (DWAPP53202)
- DEWALT PILOT POINT(R) Tip Cut-Out Bit (DWAPP18020)
- DEWALT Dust Shroud, Cut-Out Tool Accessory (DCE555DC)
- DEWALT Multi-Material Cut-Out Bit (DWAMM18005)
- DEWALT PILOT POINT(R) Tip Cut-Out Bit (DWAPP18010)
- DEWALT PILOT POINT(R) Tip Cut-Out Bit (DWAPP14002)
- Dewalt Spiral Saws & Accessories