Shop All Multi-Bit Screwdrivers
Dewalt
Standard, Phillips Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:11
Mfr # DWHT66417
Zoro # G1804041
original price:
$37.95
5% off
new price: $35.75
/ea
Not eligible for select promotions
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 8 1/2 in
- Bit Style Standard, Phillips
- Measurement Type SAE
- Finish Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT66417
- Zoro # G1804041
- UPC # 076174664171
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 8 1/2 in |
Sizes Included | Phillips: #0 + #1 + #2, Robertson Square Recess: #1, Slotted: 1/8 in + 3/16 in + 1/4 in |
Shank Length | 4 in |
Tip Size | #0, #1, #2, S1, S2, 1/4 in, 1/8 in, 3/16 in |
For Fastener Size | 1/4 in |
Description
This Dewalt DWHT66417 Multi-Bit Screwdriver is a compact, space-saving tool that has the ability to provide 11 bits. With its quick release mechanism, you can easily change bits without having to remove the bit from the screwdriver. The multi blade allows you to use different sized blades for different types of screws. Featuring a vinyl grip handle and round type shank, this screwdriver offers better control and more torque than conventional ones. It comes with 11 pieces that include Phillips #0, #1, #2; Robertson Square #1; 1/8 in., 3/16 in., 1/4 in.; and Tip #0, #1, #2 S1 S2 1/4 in., 1/8 in., 3/16 in.. The Dewalt DWHT66417 Multi-Bit Screwdriver is an essential tool for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J47HTCFRK)
- BETA Wrench w/High Torque Handle, 8mm (000960943)
- LEICA LINO Self-Leveling Laser, Red, Class II 525 nm (L6R-1)
- ALLSOURCE Dust Collector Motor (40287)
- DEWALT Multi-Bit Screwdriver, Max Fit 6-Way (DWHT66569)
- URREA Magnetic interchangeable bit screwdriver for 1/4 hex bits (9300MS)
- WERA Screwdriver Set, Slotted/Phillips, 6 Pc (05032060001)
- WERA Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R) Bit (05057110001)
- PERFORMANCE TOOL Performance Tool 18 pc Compact Multi-Bit Driver (W9187)
- KLEIN TOOLS Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32537)
- WERA External Hexagon Bit 9-7/50", Drive Size: 1/4" , Num. of pieces:1 (05051205001)
- Dewalt Screwdrivers and Nutdrivers