Shop All Rotary Hammer Accessories
Dewalt
STANDARD BIT HEAD REPLACEMENT 3-PACK
Mfr # DWH001SDH
Zoro # G6626991
product price: $33.25
/pk 3, $11.08/ea
Not eligible for select promotions
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DWH303DH, Mfr. No. D25303DH
- Application Drilling
- Type Attachment
- Blade Width (In.) 2 in
- Length (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWH001SDH
- Zoro # G6626991
- UPC # 885911569743
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Blade Width (In.) | 2 in |
Length (In.) | 3 1/2 in |
Overall Length (In.) | 3 1/2 in |
Overall Length | 5 in |
Drill Bit Size | 2 in |
Shank Length | 3 in |
Maximum Drilling Depth | 3 in |
Pipe/Rigid Conduit Entrance Size | 2 in |
Flute Length | 1 in |
Compatible Hose Diameters | 1 1/4 in |
Maximum Application Diameter | 5/8 in |
Description
Dust Nozzle, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 5/8 in, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 4 in, Product Type Dust Nozzle, Compatible with Manufacturer Part Number D25303DH, DWH303DH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points (10E290)
- LYNDEX-NIKKEN Collet, R8, 9mm (820-009)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- WESTWARD Work Rest, Left and Right and Fixing Knob (TTALES004G)
- DEWALT SDS Plus Chisel Bits (DW5348)
- DEWALT SDS PLUS 1-1/2" x 12" Scaling Chisel (DWA5321)
- DEWALT SDS MAX 3" x 16" Scaling Chisel (DWA5855)
- DEWALT DUST EXTRACTION TUBE KIT WITH HOSE (DWH200D)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- DEWALT STOP BIT HEAD NOZZLE KIT (DWH003SBH)
- BOSCH Mortar Knife, SDS Plus, 3/8 in. Blade W (HS1401)
- Dewalt Rotary Hammer Accessories