Shop All Leveling Rods and Tripods
Dewalt
Stand, Tripod, Adjustable, 24 to 67In
Mfr # DW0881
Zoro # G7638547
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Tripod
- Head Style Adjustable
- Mounting Thread 1/4 in x 20
- Markings Dual Graduations, Scale On Back Side for Quick Overall Height Measurements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW0881
- Zoro # G7638547
- UPC # 885911345347
- Country of Origin China
- Category Leveling Rods and Tripods
Dimensions
Length | 24 in to 67 in |
Mounting Thread Size | 1/4"-20 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stand |
Type | Tripod |
Head Style | Adjustable |
Mounting Thread | 1/4 in x 20 |
Markings | Dual Graduations, Scale On Back Side for Quick Overall Height Measurements |
Number of Sections | 3 |
Construction | Aluminum |
Characteristics | Extendable Legs |
Color | Yellow |
Graduations | 1 in |
Includes | Mounting Bracket |
Material | Aluminum |
Graduation Marks | 1 in |
Number of Segments | 3 |
Description
Stand, Graduation Marks 1 in, Head Style Adjustable, Includes Mounting Bracket, Material Aluminum, Mounting Thread Size 1/4 In.-20, Number of Segments 3, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- MILESCRAFT 6" BenchClamp (4007)
- PROTO Nutsetter, 7/16" Hex, 1-3/4" L, Steel (J61656)
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- DEWALT Construction Grade Rod (DW0734)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 25ft (06-925C)
- BOSCH Aluminum Tripod (BT160)
- SITEPRO ALQR20 Alum Heavy Duty Quick Release Tripod (01-ALQR20-B)
- SITEPRO SCR 25Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR25-T)
- SITEPRO ALW20 Alum Heavy Duty Wing Screw Tripod (01-ALW20-B)
- SITEPRO 813-C 13Ft Aluminum Leveling Rod (CR) - 8ths (11-813-C)
- Dewalt Leveling Rods and Tripods