Shop All Squares, Bevels, and Stair Gauges
Dewalt
Square, Alum, Black, 12 In, Graduations 8ths
Mfr # DWHT46032
Zoro # G7420621
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Extruded Aluminum
- Size 12 in
- Graduations 8ths
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWHT46032
- Zoro # G7420621
- UPC # 076174460322
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 12 in |
Square Size | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rafter Square |
Material | Extruded Aluminum |
Graduations | 8ths |
Finish | Black |
Number of Pieces | 1 |
Use With | Saws |
Features | Scribe Line Notches for Marking Rip Cuts |
Square Type | Rafter |
Graduation Marks - Base | 1/8 in |
Square Material | Aluminum |
System of Measurement | SAE |
Square Color | Black |
Graduation Marks - Blade | 1/8 in |
Edge Style | Square |
Description
Rafter Square, Square Size 12 in, Square Material Aluminum, Graduation Marks - Base 1/8 in, Graduation Marks - Blade 1/8 in, System of Measurement SAE, Square Type Rafter, Edge Style Square, Features Scribe Line Notches for Marking Rip Cuts, Finish Black, Square Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Right Angle Grind Pencil Right Angle, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4201)
- JAMESON Bag/Tote, Canvas Tool Bag, Canvas, 15 Pockets (24-41)
- PROTO Punch, Roll Pin, 3/16 In (J49316)
- PROTO 3/8 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide (J7020M)
- DEWALT Square, Alum, Black, 7 In, Graduations 8ths (DWHT46031)
- SWANSON TOOL CO S0101-C Speed Square (104605)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- STANLEY Square, ABS, Yellow, 7 In, Graduations 8ths (STHT46010)
- CROWN TOOLS 7-1/2 Inch Miniature Bevel, Rosewood (20117)
- SWANSON TOOL 12" Speedlite® Combination Square Yellow (TC131)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 10" (353-10)
- Dewalt Squares, Bevels, and Stair Gauges