Shop All Pressure Washer Parts
Dewalt
Spray Wand 16 in.
Mfr # 7103550
Zoro # G2497769
original price:
$21.09
9% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand DEWALT(R)
- For Use With Mfr. Model Number DXPW1200E, DXPW60603
- Product Type Spray Wand 16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7103550
- Zoro # G2497769
- Country of Origin China
- Category Pressure Washer Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Spray Wand 16 in |
Fits Brand | DEWALT(R) |
For Use With Mfr. Model Number | DXPW1200E, DXPW60603 |
Product Type | Spray Wand 16 in. |
Description
Spray Wand 16 in., For Use With Grainger Item Number 33M596, 33M597, For Use With Mfr. Model Number DXPW1200E, DXPW60603, Fits Brand DEWALT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Autel Mlp4795117-2P Battery (MLP4795117-2P)
- KENYON Forged Bypass Pruner, 8", 3/4" Cap (41406)
- EARTHWAY Deluxe Spreader with Pneumatic Tires (2050P)
- CHAMPION SPORTS Rhino® Poly 7" Playground Ball Set, Assorted Colors, PK6 (PX7SET)
- DEWALT QC Nozzle Set - Size 3.0, PK5 (7103743)
- DEWALT Spray Wand 31 in. (7103261)
- DEWALT QC Nozzles - Size 4.5 (7100643)
- DEWALT SHELL DEWALT BOTTLE ADAPTER (DWZPCBA20)
- DEWALT QC Nozzles - Size 4.0 (7101683)
- DEWALT Steel-braided Hose 3/8 in. x 50 ft. (7103642)
- MI-T-M Valve Kit (70-0161)
- Dewalt Pressure Washer Parts