Shop All High Pressure Spray Guns & Wands
Dewalt
Spray Gun - M22 - 3400 PSI
Mfr # DXPW1500E
Zoro # G2497787
original price:
$47.49
10% off
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 21 1/2 in
- Max. Pressure 4500
- Fits Brand DEWALT(R)
- For Use With Mfr. Model Number DXPW1200E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXPW1500E
- Zoro # G2497787
- UPC # 4500
- Country of Origin China
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 21 1/2 in |
Width | 1 3/4 in |
Height | 6 1/2 in |
Overall Height | 6.5" |
Overall Length | 21.5" |
Overall Width | 1.75" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spray Gun - M22 - 3400 PSI |
Max. Pressure | 4500 |
Fits Brand | DEWALT(R) |
For Use With Mfr. Model Number | DXPW1200E |
Inlet Gender | M22 Male w/3/8" Female QC plug adapter |
Outlet Gender | M22 Female |
Maximum Operating Temperature | 140 F |
Description
Spray Gun - M22 - 3400 PSI, For Use With Grainger Item Number 33M596, For Use With Mfr. Model Number DXPW1200E, Fits Brand DEWALT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG 55 in. Extendable Ice Scraper/Snowbrush (SC9063)
- AFTERMARKET Round Top Landscape Staple (OTK20-0720)
- BANJO Pinch Valve (PV075)
- GARDENWARE Zenport 3-Prong Cultivator--head only (GA2691573)
- DEWALT Spray Gun - Hot Water - 5000 PSI (7108134)
- ZORO SELECT 43-3/4 in L Spray Gun, 4,500 psi Max Pressure, 8 gpm Max Flow, 3/8 in FNPT (MV925-LANCE)
- INTERSTATE PNEUMATICS Pressure Washer Spray Gun, Rear Inlet, 3/8 Inch FNPT Inlet, 1/4 Inch FNPT Outlet, 4000 PSI (PW7172)
- FIMCO Telescoping Wand Handgun w/Nozzle, 80" (5163117)
- AR BLUE CLEAN Electric Power Washer Trigger Gun Replacement Kit (PW909100K)
- A.R. NORTH AMERICA Trigger gun (ML330)
- ZORO SELECT Dual Extension Lance, 40 In, 4000 psi (AL344LS-VPKIT)
- Dewalt High Pressure Spray Guns & Wands