Shop All Drive Pin Anchors
Dewalt
Spike Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK
Mfr # 05551-PWR
Zoro # G5383100
original price:
$38.65
19% off
new price: $31.19
/pk 25, $1.25/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Spike
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05551-PWR
- Zoro # G5383100
- UPC # 075352055510
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-1/2" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1-3/4" |
Shank Length | 3 1/2 in |
Head Height | 0.21875 in |
Head Diameter | 0.75 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/8 in, Overall Length 3 1/2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.21875 in, Head Diameter 0.75 in, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/4 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0600)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-18x5/16, PK100, Type: UNC (U07890.031.0031)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (N01300.043.0001)
- MIDWEST FASTENER Washer Flat Zn 9/16 5Lb (03841)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (05569-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK (05531-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (05530-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02844-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02814-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 100 PK (02864-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 6" L, Steel Yellow Zinc, 25 PK (05684)
- Dewalt Drive Pin Anchors