Shop All Drive Pin Anchors
Dewalt
Spike Nail Drive Anchor, 3/16" Dia., 4" L, Steel Zinc Plated, 100 PK
Mfr # 05512-PWR
Zoro # G5368732
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Spike
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 05512-PWR
- Zoro # G5368732
- UPC # 075352055121
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 4" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 7/8" |
Shank Length | 4 in |
Head Height | 0.109375 in |
Head Diameter | 0.43 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/16 in, Overall Length 4 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.109375 in, Head Diameter 0.43 in, Drill Bit Size 3/16 in, Minimum Installation Depth 7/8 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0125)
- MIDWEST FASTENER Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 10 PK (30767)
- GRIP-RITE NAIL MSN STL 1"" 50# (1TFMAS)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (77967)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2" L, Steel Zinc Plated, 100 PK (05506-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (05532-PWR)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (05569-PWR)
- DEWALT Forming Spike Nail Drive Anchor, 3/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (03797-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Plain, 100 PK (02573-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02548-PWR)
- TANNER 1/4in x 3in, Zamac Nailin Drive Pin Anchors w/Carbon Steel Nail, Mushroom Head (TB-498)
- Dewalt Drive Pin Anchors