Shop All Drive Pin Anchors
Dewalt
Spike Nail Drive Anchor, 3/16" Dia., 1-1/8" L, Steel Zinc Plated, 100 PK
Mfr # 03756-PWR
Zoro # G5379573
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 3/16"
- Sub-Brand Spike
- Overall Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 03756-PWR
- Zoro # G5379573
- UPC # 075352037561
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-1/8" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1-1/8" |
Shank Length | 1 1/8 in |
Head Height | 0.578125 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/16 in, Overall Length 1 1/4 in, Anchor Material Steel, Finish Zinc Plated, Head Height 0.578125 in, Head Diameter Not Applicable, Drill Bit Size 3/16 in, Minimum Installation Depth 1 1/8 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1300 PK (B55530.025.0125)
- NOOK Nut Flange (FLG8281)
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.011.0025)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 550 PK (B01100.050.0001)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK (03691-PWR)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (03601-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02542-PWR)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (03092-PWR)
- DEWALT Tie-Wire Spike Nail Drive Anchor, 1/4" Dia., 1-5/8" L, Steel Zinc Plated, 100 PK (03759-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02840-PWR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70654.025.0100)
- Dewalt Concrete Anchors