Shop All Drive Pin Anchors
Dewalt
Spike Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK
Mfr # 05503-PWR
Zoro # G8723705
product price: $19.59
/pk 100, $0.20/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Spike
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05503-PWR
- Zoro # G8723705
- UPC # 753520550394
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-1/4" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 7/8" |
Shank Length | 1 1/4 in |
Head Height | 0.109375 in |
Head Diameter | 0.43 in |
Description
Pre-Expanded Anchor, Anchor Diameter 3/16 in, Overall Length 1 1/4 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.109375 in, Head Diameter 0.43 in, Drill Bit Size 3/16 in, Minimum Installation Depth 7/8 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (KC27APBX)
- KEN FORGING Rod End, Stainless Steel, Plain, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-SSMACH)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 100 PK (04122)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05508-PWR)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (05574-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (05532-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Nylon Plain, 100 PK (02451-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02562-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 100 PK (02870-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 6" L, Steel Yellow Zinc, 25 PK (05684)
- Dewalt Drive Pin Anchors