Shop All Drive Pin Anchors
Dewalt
Spike Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Plain, 100 PK
Mfr # 06604-PWR
Zoro # G5372899
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
Not eligible for select promotions
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Spike
- Material Steel
- Finish Plain
- Drill Bit Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06604-PWR
- Zoro # G5372899
- UPC # 075352066042
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-1/2" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 7/8" |
Shank Length | 1 1/2 in |
Head Height | 0.109375 in |
Head Diameter | 0.43 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/16 in, Overall Length 1 1/2 in, Anchor Material Stainless Steel, Finish Plain, Head Type Round, Head Height 0.109375 in, Head Diameter 0.43 in, Drill Bit Size 3/16 in, Minimum Installation Depth 7/8 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 316, Removable Removable, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (319-4)
- ACORN CONTROLS Hex Head Set Screw, 3/16 in H, 1/8 in Dia, Chrome, 10 PK (0181-011-001)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (31144)
- FASCO Staples, 22 ga, 3/8 in Leg L (EE710)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Plain, 25 PK (06648-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Plain, 100 PK (06624-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Plain, 25 PK (06646-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Plain, 100 PK (02858-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 100 PK (02864-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 3 PK (932017)
- Dewalt Concrete Anchors