Shop All Utility Knives
Dewalt
Snap-Off Utility Knife Snap-Off, 5 1/2 in L
Mfr # DWHT10037
Zoro # G4453583
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Width 9 mm
- Handle Material Metal
- Duty Rating Standard Duty
- Blade Change Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT10037
- Zoro # G4453583
- UPC # 076174100372
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 9 mm |
Overall Width | 1 in |
Overall Length | 5 1/2 in |
Handle Length | 4 1/2 in |
Description
If you are looking for a reliable utility knife, the DEWALT DWHT10037 Snap-Off Utility Knife is just what you need. The snap-off blade allows you to easily change blades when needed. This black and yellow utility knife has an auto lock blade that locks into position while in use. It also features a built-in blade snapper that will cut off the tip of your snapped off blades, allowing you to store them safely until they are needed again. With its sleek design and user friendly features, this DEWALT Snap-Off Utility Knife is a must have for anyone who needs to get things done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5230H)
- XHORSE Xhorse:Tracer / Probe for CONDOR XC MINI (XHS-TRACER)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1233)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25R)
- DEWALT Clipped Knife, Nylon Handle, 6 (DXTT-2-201)
- DEWALT Folding Utility Knife Utility, 7 1/2 in L (DWHT10261)
- DEWALT Utility Knife Utility, 7 in L (DWHT10046)
- DEWALT 18mm Utility Snap Knife (DWHT10038)
- DEWALT Folding Utility Knife Utility, 6 in L (DWHT10035L)
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- PSC-2 Spring-Back Safety Cutter Safety Blade, 12 PK (KN133R)
- Dewalt Utility Knives