Shop All Drop-In Anchors
Dewalt
Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 6308SD-PWR
Zoro # G8989626
Not eligible for select promotions
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete; Hollow Block
- Overall Length 2"
- Sub-Brand Smart DI
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 6308SD-PWR
- Zoro # G8989626
- UPC # 075352828916
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 2" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Bolt Dia. | 1/2 in |
Min. Hole Depth | 2 in |
Thread Depth | 0.81 in |
Minimum Hole Depth | 2 in |
Bolt or Rod Size | 1/2 in |
Description
Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.81 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, System of Measurement Inch, Bolt or Rod Size 1/2 in, Material Grade/Class 1008, Compatible Material Block, Concrete, Stone, Removable Removable, Manufacturer Location Globally Sourced, Features Internally Threaded, Industry Standards FM Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M8 x 1.25mm, 40mm L, PK50 (M51230.080.0040)
- ZORO SELECT Rod Seal Kit, 5/8 In Rod Dia, 4Pcs (4PKH1)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3410240125)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS1434)
- DEWALT Smart DI Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (6306SD-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (6304SD-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 5/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (06320-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (06306-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (09360-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, 18-8 Stainless Steel Plain, 50 PK (06208-PWR)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30577.025.0001)
- Dewalt Concrete Anchors