Shop All Sleeve Anchors
Dewalt
Power-Bolt+ Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK
Mfr # 6916SD-PWR
Zoro # G5363117
original price:
$185.99
16% off
new price: $155.99
/pk 50, $3.12/ea
Free Shipping & Returns
Not eligible for select promotions
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- Compatible Material Concrete
- Overall Length 4"
- Sub-Brand Power-Bolt+
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 6916SD-PWR
- Zoro # G5363117
- UPC # 075352805191
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1-5/8" |
Anchor Length | 4 in |
Washer Outside Diameter | 0.73 in |
Nut Width | 0.5 in |
Minimum Hole Depth | 1 5/8 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 4 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.5 in, Washer Outside Diameter 0.73 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Concrete, Minimum Installation Torque 20 ft-lb, Maximum Installation Torque 20 ft-lb, Minimum Installation Depth 1 5/8 in, Minimum Hole Depth 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Washer, Flat, Square, 5/8" Hole (FS-5003-5/8 E/G)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 18 mm Bore Dia., 5 PK (DHO-18SA)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR40138C08)
- ZORO SELECT Push-In Rivet, 1/2 in Dia., Nylon Body, 25 PK (1239PK)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 3-1/4" L, Steel Zinc Plated, 15 PK (6950SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (6911SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK (05360S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK (05684-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 15 PK (6945SD-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (1713000)
- Dewalt Concrete Anchors