Shop All Taping Tools, Trowels, and Floats
Dewalt
Skimming Blade, 32
Mfr # DXTT-2-932
Zoro # G1928469
product price: $133.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum, Fiberglass
- Product Type Skimming Blade
- Compatible Product Type Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXTT-2-932
- Zoro # G1928469
- UPC # 815966025314
- Country of Origin Poland
- Category Taping Tools, Trowels, and Floats
Details
Promotion Restriction | Not eligible for promotion |
Item | Skimming Blade |
Handle Material | Aluminum, Fiberglass |
Product Type | Skimming Blade |
Compatible Product Type | Drywall |
Description
Skimming Blade, Compatible Product Type Drywall, Handle Material Aluminum, Fiberglass, Product Type Skimming Blade, Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-5/8 in. Carbide Sheet Metal Holcutter (14378)
- QUALTOOL Nutsetter Mag, 1/4" Hex Drv, 2-9/16 (MSHL 3/8)
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- CHANNELLOCK NIPPERS 10" END CUTTING (CL148-10)
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 8 (DXTT-2-190)
- DEWALT Taping Tool Set, 13 Pieces (DXTT-2-601)
- DEWALT Taping Knife, SS, Soft Grip, 8 (DXTT-2-134)
- DEWALT Corner Finisher, Angle Head, 4 (DXTT-2-735)
- DEWALT Drywall Taper, Automatic (DXTT-2-760)
- DEWALT Skimming Blade, 40 (DXTT-2-940)
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 8 (5-124)
- Dewalt Drywall and Plastering Tools