Shop All Taping Tools, Trowels, and Floats
Dewalt
Skimming Blade, 24
Mfr # DXTT-2-924
Zoro # G1928986
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum, Fiberglass
- Product Type Skimming Blade
- Compatible Product Type Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXTT-2-924
- Zoro # G1928986
- UPC # 815966025307
- Country of Origin Poland
- Category Taping Tools, Trowels, and Floats
Details
Promotion Restriction | Not eligible for promotion |
Item | Skimming Blade |
Handle Material | Aluminum, Fiberglass |
Product Type | Skimming Blade |
Compatible Product Type | Drywall |
Description
Skimming Blade, Compatible Product Type Drywall, Handle Material Aluminum, Fiberglass, Product Type Skimming Blade, Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-PF4 WSM30)
- WHEELER-REX Threading Die, Right Hand, 1 in. (60212)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 3 mm Tip, 7 in L (45963)
- URREA Outside calipers 6" (80016EX)
- DEWALT Taping Knife, SS, Soft Grip, 12 (DXTT-2-137)
- DEWALT Taping Knife, Bg Back, BS, Sft Grip, 16 (DXTT-2-188)
- DEWALT Drywall Taper, Automatic (DXTT-2-760)
- DEWALT Taping Knife, SS, Soft Grip, 14 (DXTT-2-138)
- DEWALT Mega Set, with Long Handles, 13 Pieces (DXTT-2-611)
- DEWALT Skimming Blade, 40 (DXTT-2-940)
- QEP MARGIN FLOAT 6""X2"" (42117)
- Dewalt Drywall and Plastering Tools