Shop All Taping Tools, Trowels, and Floats
Dewalt
Skimming Blade, 16
Mfr # DXTT-2-916
Zoro # G1929388
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Aluminum, Fiberglass
- Product Type Skimming Blade
- Compatible Product Type Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXTT-2-916
- Zoro # G1929388
- UPC # 815966025291
- Country of Origin Poland
- Category Taping Tools, Trowels, and Floats
Details
Promotion Restriction | Not eligible for promotion |
Item | Skimming Blade |
Handle Material | Aluminum, Fiberglass |
Product Type | Skimming Blade |
Compatible Product Type | Drywall |
Description
Skimming Blade, Compatible Product Type Drywall, Handle Material Aluminum, Fiberglass, Product Type Skimming Blade, Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Indicator Stem Flange Bushing, 8mm - 3/8 (Z2105)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 17/64 (42617)
- WESTWARD 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (45J232)
- WIHA 10 Piece SAE T-Shape Hex Key Set, 54097 (54097)
- DEWALT Skimming Blade, 14 (DXTT-2-914)
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 14 (DXTT-2-196)
- DEWALT Mega Set, with Long Handles, 13 Pieces (DXTT-2-611)
- DEWALT Taping Knife, BS, Soft Grip, 8 (DXTT-2-124)
- DEWALT Taping Knife, Bg Back, BS, Sft Grip, 16 (DXTT-2-188)
- DEWALT Gas-Pressurized Cmpnd Applicator, MudShot (DXTT-2-772)
- MARSHALLTOWN CEMENT EDGER 6X2-3/4"" (92)
- Dewalt Drywall and Plastering Tools