Shop All Composite Toe Boots and Shoes
Dewalt
Size 8 Men's Hiker Boot Aluminum Work Boot, Dark Brown
Mfr # DXWP10008
Zoro # G2143043
product price: $99.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men's
- Color Dark Brown
- Width M
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXWP10008
- Zoro # G2143043
- UPC # 816672022437
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | M |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number DXWP10008, Toe Cap Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, XL, Yellow (LUX-350-B2X-YXL)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, S, PR (IMPC3AM-05-008)
- PAULSON MFG Paulson Chemical Goggles Silicone Frame and Strap, Polycarbonate Lens, (510-CD)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 22.5 in Length, Black, L (KBKB1T22)
- DEWALT Size 11 Men's Hiker Boot Aluminum Work Boot, Dark Brown (DXWP10008)
- TIMBERLAND PRO Size 7-1/2 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- GEORGIA BOOT FLXpoint Waterproof Composite Toe Work Boots, 12W (G5644)
- KEEN Size 12 Men's Athletic Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-6M)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 STRATUS AT, MENS PR (N1911-9.5W)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 8-1/2, D, Pull On, 11inH, PR (SE4812)
- Dewalt Composite Toe Boots and Shoes