Shop All Steel Toe Shoes
Dewalt
Size 8 Men's Athletic Shoe Aluminum Work Shoe, Black/Yellow
Mfr # DXWP10002
Zoro # G2142894
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width M
- Footwear Construction Type Cemented EVA Midsole/Rubber Outsole
- Metal Chip Resisting Sole Yes
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXWP10002
- Zoro # G2142894
- UPC # 816672020457
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Width | M |
Heel Height | Less Than 1/2 in |
Size | 8 |
Footwear Width | M |
Height | 4 in |
Size (PRINT) | 8 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Yellow, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number DXWP10002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Antique Brown, Size 10.5-11, PR (450206M-078-45)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 (T1-6287-EG_18x24)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-4X (SJ04-3SGR-4X)
- MELLOW WALK SAFETY Size 6 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK060)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 12" H, Brown, Stl, PR (22148/13)
- REEBOK Athletic Work Shoes, Stl, Blk, 8M, PR (RB1910)
- PUMA SAFETY SHOES Work Shoe, Stl, 6.5, BLK, PR (642855)
- OLIVER BY HONEYWELL Size 8-1/2 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 9, 2E Width (582072BLK090)
- REEBOK Work Shoes, 11, W, Navy, Alloy, Mens, PR (RB4043)
- Dewalt Steel Toe Shoes