Shop All Steel Toe Boots
This Product is Discontinued
Dewalt
Size 7 Men's Hiker Boot Aluminum Work Boot, Dark Brown (Discontinued)
Mfr # DXWP10008
Zoro # G2142973
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Hiker Boot
- Gender Men's
- Size 7
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXWP10008
- Zoro # G2142973
- UPC # 816672022420
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | M |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Footwear Size | 7 |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number DXWP10008, Toe Cap Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.