Shop All Composite Toe Boots and Shoes
Dewalt
Size 11 Men's Hiker Boot Aluminum Work Boot, Dark Brown
Mfr # DXWP10008
Zoro # G2143016
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Aluminum
- Gender Men's
- Color Dark Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXWP10008
- Zoro # G2143016
- UPC # 816672022499
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number DXWP10008, Toe Cap Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- PELICAN Micro Case, Blue, 6.82 x 4.75 x 2.12 In (1020-026-100)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MULR-04-L)
- CONDOR AntiSlip Tape, 60 ftLx2 "W, YLW, 46Grit, PK6 (GRAN15288)
- DEWALT Size 8 Men's Hiker Boot Aluminum Work Boot, Dark Brown (DXWP10008)
- DEWALT Size 11 Men's Hiker Boot Aluminum Work Boot, Dark Brown (DXWP10008)
- CAROLINA SHOE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (CA4525)
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown (72301 12 EE)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- Dewalt Foot Protection