Shop All Steel Toe Boots
This Product is Discontinued
Dewalt
Size 11 Men's Athletic Shoe Aluminum Work Shoe, Black/Yellow (Discontinued)
Mfr # DXWP10002
Zoro # G2142815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Athletic Shoe
- Gender Men's
- Size 11
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXWP10002
- Zoro # G2142815
- UPC # 816672020518
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Height | 4 in |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Footwear Size | 11 |
Overall Height | 4 in |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Yellow, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number DXWP10002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.