Shop All Steel Toe Boots
This Product is Discontinued
Dewalt
Size 10-1/2 Men's Hiker Boot Aluminum Work Boot, Dark Brown (Discontinued)
Mfr # DXWP10008
Zoro # G2143068
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Hiker Boot
- Gender Men's
- Size 10 1/2
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXWP10008
- Zoro # G2143068
- UPC # 816672022598
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | W |
Height | 6 in |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number DXWP10008, Toe Cap Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.