Shop All Decals, Magnets & Emblems
Dewalt
Site Manager QR Code Tag, 2" L, PK100
Mfr # DCE051
Zoro # G608168079
product price: $89.99
/pk 100, $0.90/ea
Free Shipping & Returns
Not eligible for select promotions
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tags Included 100
- Features Asset Management Provided by the Tool Connect(TM) Site Manager App, Scratch and UV Resistant, Strong Adhesion Material for Withstanding Jobsite Conditions, Weather Resistant Through Hot and Cold Temperatures
- Overall Length 2 in
- Attachment Adhesive
- Tag Type Adhesive Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE051
- Zoro # G608168079
- UPC # 885911897532
- Country of Origin United States
- Category Decals, Magnets & Emblems
Dimensions
Overall Length | 2 in |
Size | 2 x 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Tags Included | 100 |
Features | Asset Management Provided by the Tool Connect(TM) Site Manager App, Scratch and UV Resistant, Strong Adhesion Material for Withstanding Jobsite Conditions, Weather Resistant Through Hot and Cold Temperatures |
Attachment | Adhesive |
Tag Type | Adhesive Tag |
Item | Site Manager QR Code Tag |
Series | Tool Connect |
Includes | (25) Plastic Adaptors, (60) T10 Screws |
Wireless Connection | Bluetooth |
Description
Site Manager QR Code Tag, Attachment Adhesive, Tag Type Adhesive Tag, Wireless Connection Bluetooth, Number of Tags Included 100, Overall Length 2 in, Overall Width 1 1/2 in, Series Tool Connect, Size 2 x 1 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAB FOURS 15-C SUBURBAN PREMIUM SENSOR REAR BUMPER MATTE BLACK (CS15-W3551-1)
- GROTE Two-Stud Chrome Lamp with Pigtail (55340)
- KUUMA PRODUCTS Pedestal Grill Mount (58184)
- CURT Custom 5th Wheel Brackets, Width: 9 (16430)
- DEWALT Site Manager QR Code Tag, 1" L, PK200 (DCE052)
- AFTERMARKET Decal Set Fits Ford Tractor 2000 Diesel Select-O-Speed 1115-1535 (MAE30-0424)
- SUNBURST SYSTEMS Decal Hand Peace Sign 2.75 in x 3.5 in, 12-Pack PK (6248)
- ANNIN FLAGMAKERS Annin Flagmakers 642607 Auto Fender Flag Holder with Eagle (642607)
- SIGNMISSION Beagle Dog Decal, Dog Lover Decor Vinyl Sticker (D-12-Beagle)
- CAR DEALER DEPOT 7 1/2" Silver & Black Adhesive Windshield Numbers: 8 Pk (206-8)
- AMISTAD Window Graphic Back Truck Decal - Blue Smoke Rear (AM2679365)
- Dewalt Automotive Exterior Accessories