Shop All Decals, Magnets & Emblems
Dewalt
Site Manager QR Code Tag, 1" L, PK200
Mfr # DCE052
Zoro # G808168077
product price: $91.19
/pk 200, $0.46/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Tags Included 200
- Series Tool Connect
- Size 1 x 0.69 in
- Includes (60) T10 Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE052
- Zoro # G808168077
- UPC # 885911897549
- Country of Origin United States
- Category Decals, Magnets & Emblems
Dimensions
Size | 1 x 0.69 in |
Overall Width | 3/4 in |
Overall Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Tags Included | 200 |
Series | Tool Connect |
Includes | (60) T10 Screws |
Item | Site Manager QR Code Tag |
Attachment | Adhesive |
Features | Asset Management Provided by the Tool Connect(TM) Site Manager App, Scratch and UV Resistant, Strong Adhesion Material for Withstanding Jobsite Conditions, Weather Resistant Through Hot and Cold Temperatures |
Tag Type | Adhesive Tag |
Wireless Connection | Bluetooth |
Description
Site Manager QR Code Tag, Attachment Adhesive, Tag Type Adhesive Tag, Wireless Connection Bluetooth, Number of Tags Included 200, Overall Length 1 in, Overall Width 3/4 in, Series Tool Connect, Size 1 x 0.69 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Battery Cable Assembly, 4 AWG (21mm²) Wire, 3/8" (9.5mm) St (189137)
- GEARWRENCH Rear Axle Bearing Puller Set (KDS41710)
- GROTE Mag Utility Trailer Towing Lighting Kit (65402-4)
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 12, PAJ-312 (PAJ-312)
- DEWALT Site Manager QR Code Tag, 2" L, PK100 (DCE051)
- AFTERMARKET Tractor Decal Set (MAE30-1368)
- STICKER ART Winter Wonderland Sticker (470161)
- AFS Military Car Magnets-Air Force (11035)
- AFTERMARKET 60665 SHIFT DECAL Fits Ford 5000 7000 5600 6600 6700 7600 7700 (D3NN7B292B)
- SUNBURST SYSTEMS Decal Distressed Patriotic Flag 3 in x 4.5 in, 4-Pack PK (6128)
- AFTERMARKET Decal Set (JD450BDECALSET)
- Dewalt Automotive Exterior Accessories